3/4 in. Brass Threaded Stop & Waste Valve

You last purchased this on
 
Apollo Valves

95ALF Series 3/4 in. Brass Threaded Stop & Waste Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

95ALF Series 3/4 in. Brass Threaded Stop & Waste Valve

  • Fast #
  • Part #A95ALF10401
  • Item #4707921
  • Manufacturer Part #95ALF10401
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Drain port with finger tight shut-of
  • Fast, Quarter-turn Operation
  • Blowoutproof stem
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61-2011
Collection:
95ALF Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
64/81 in
Material:
Brass
Material Type:
C27451
Maximum Temperature:
250
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - High:
600
Recommended Valve Application:
Potable Water
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve