2 in. Bronze Reduced Port FNPT 600# Ball Valve
9A-100 Series 2 in. Bronze Reduced Port FNPT 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reinforced seats and seals
- Compact
- Static grounding devices
- Adjustable packing gland
- Blow-Out-Proof Stem Design
Specifications
- Clean Bagged:
- No
- Collection:
- 9A-100 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- NSF Certified:
- No
- Pressure Class:
- 600#
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve