• Cart

DESCRIPTION

  • Apollo® ball valves
  • Five year warranty
  • Maximum temperature: 180°F
  • No special tools required
  • Reversible/removable silicone seat discs

Apollo Conbraco A Series Bronze Push 175 psi Backflow Preventer

A4A10T2

Valve Size:

SPECIFICATIONS

ASSE Standards
ASSE 1015
CSA Certified
CSA B64.5
Collection
A Series
End Connection 1
Push
End Connection 2
Push
End Connections
Push
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
Maximum Pressure
175 psi
Maximum Temperature
180
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
Valve Seat Material
Chloramine-Resistant Silicone
Valve Size
1-1/4 in
Valve Type
Backflow Preventer

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS