DESCRIPTION

  • ABS plastic construction
  • Air gaps for backflow preventers

Apollo Conbraco Air Gap Drain for 4A Series

AAGD4A

Range in :

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
FNPT
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
ABS
Range in
1 in - 1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$78.49
EACH
  • QUANTITY