DESCRIPTION

  • For fittings 3/4" to 2"

Air Gap Drain Kit

A40200X

Range in :

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
ABS
Range in
2 in 1-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY