Apollo® PowerPress 1-1/2 x 1 in. Fitting x Press Carbon Steel Reducer with EPDM Seal

Part #APWR7480770  |  Item #7317474  |  Manufacturer Part #PWR7480770

$34.40 EACH
(Pricing is for 1-1/2 in x 1 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in x 1/2 in

    Part #APWR7480693 | Item #7317420 | Mfr. Part #PWR7480693

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.19 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in

    Part #APWR7480761 | Item #7317282 | Mfr. Part #PWR7480761

    Call for Pricing
    Call for Pricing
    Call us for price
    $33.42 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #APWR7480770 | Item #7317474 | Mfr. Part #PWR7480770

    Call for Pricing
    Call for Pricing
    Call us for price
    $34.40 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #APWR7480781 | Item #7317492 | Mfr. Part #PWR7480781

    Call for Pricing
    Call for Pricing
    Call us for price
    $35.19 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #APWR7480836 | Item #7317343 | Mfr. Part #PWR7480836

    Call for Pricing
    Call for Pricing
    Call us for price
    $52.01 /EACH

    Added to your cart. View Cart

Product Details

Specifications

Brand Model Compatibility: Schedule 5 and Schedule 40 Carbon Steel Pipes

Clean Bagged: No

Collection: Apollo® PowerPress

End Connection 1: Fitting

End Connection 2: Press

End Connections: Fitting x Press

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1 in

Fitting Sizes: 1-1/2 in x 1 in

IAPMO Listed: No

Material: [Carbon Steel, Rubber]

Material Type: EPDM

NSF Certified: No

Recommended Valve Application: Gas

UL Listed: No

Weight: 0.793