1-1/4 in. Press Zinc Nickel Carbon Steel Cap with HNBR O-Ring

You last purchased this on
 
Apollo® PowerPress

417G Series 1-1/4 in. Press Zinc Nickel Carbon Steel Cap with HNBR O-Ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo® PowerPress

417G Series 1-1/4 in. Press Zinc Nickel Carbon Steel Cap with HNBR O-Ring

  • Fast #
  • Part #APWR7482508
  • Item #7317471
  • Manufacturer Part #PWR7482508
3.7 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 4 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Full Port Design
  • Ridgid® & Milwaukee Press Tool Compatible
  • Patented Visual Inspection Ring & Indicator (Yellow)
  • Requires Certification

Specifications

Adjustable:
No
Application:
Gas
BAA Compliant:
Yes
CSA Certified:
CSA 6.32
Clean Bagged:
No
Coating:
Zinc Nickel, Galvanized
Collection:
417G Series
End Connection 1:
Press
End Connections:
Press
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Cap
Height:
2-1/5 in
IAPMO Listed -:
No
ISO:
No
Length:
2-1/5 in
Material:
Carbon Steel, Rubber
Material Type:
HNBR
Maximum Temperature:
194
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global
Pressure Class:
200 psi
Temperature Range:
-40 to 194 Deg F
Temperature Rating:
194
UL Listed:
No
Weight:
0.77 lb