Apollo® PowerPress 2 in. Press x FPT Carbon Steel Adapter

Part #APWR7481100  |  Item #7317367  |  Manufacturer Part #PWR7481100

$46.61 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 2 in

    Part #APWR7481100 | Item #7317367 | Mfr. Part #PWR7481100

    Call for Pricing
    Call for Pricing
    Call us for price
    $46.61 /EACH

    Added to your cart. View Cart

Product Details

Documents

Specifications

Application: Plumbing

Clean Bagged: No

Collection: Apollo® PowerPress

End Connection 1: Press

End Connection 2: FPT

End Connections: Press x FPT

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Adapter

IAPMO Listed: No

Material: [Carbon Steel, Rubber]

Material Type: EPDM

NSF Certified: No

UL Listed: No