Apollo® PowerPress 1-1/4 in. Press x Fitting Carbon Steel 90 Degree Elbow with EPDM Seal

Part #APWR7480  |  Manufacturer Part #PWR7480211

To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/4 in

    Part #APWR7480211 | Item #7317427 | Mfr. Part #PWR7480211

    Call for Pricing
    Call for Pricing
    Call us for price
    $31.50 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #APWR7480231 | Item #7317395 | Mfr. Part #PWR7480231

    Call for Pricing
    Call for Pricing
    Call us for price
    $60.28 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #APWR7480253 | Item #7317365 | Mfr. Part #PWR7480253

    Call for Pricing
    Call for Pricing
    Call us for price
    $16.70 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #APWR7480264 | Item #7317382 | Mfr. Part #PWR7480264

    Call for Pricing
    Call for Pricing
    Call us for price
    $21.00 /EACH

    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

Coating: Zinc Nickel

Collection: Apollo® PowerPress

Elbow Degree: 90

End Connection 1: Press

End Connection 2: Fitting

End Connections: Press x Fitting

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

IAPMO Listed: No

Material: [Carbon Steel, Rubber]

Material Type: EPDM

NSF Certified: No

UL Listed: No