Apollo® PowerPress 418 Series 2 x 1 in. Male x Press Carbon Steel Reducer with EPDM Seal

Part #APWR7480814  |  Item #7317375  |  Manufacturer Part #PWR7480814

$45.34 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 2 in x 1 in

    Part #APWR7480814 | Item #7317375 | Mfr. Part #PWR7480814

    Call for Pricing
    Call for Pricing
    Call us for price
    $45.34 /EACH

    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

Collection: Apollo® PowerPress 418 Series

End Connection 1: Male

End Connection 2: Press

End Connections: Male x Press

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 2 in

Fitting Size 2: 1 in

Fitting Sizes: 2 in x 1 in

IAPMO Listed: No

Length: 4-71/100 in

Material: [Carbon Steel, Rubber]

Material Type: EPDM

NSF Certified: No

UL Listed: No