Apollo® PowerPress 1/2 in. Press Carbon Steel 90 Degree Gas Elbow with HNBR Seal

Part #APWR74814  |  Manufacturer Part #PWR7481419

To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #APWR7481419 | Item #7317470 | Mfr. Part #PWR7481419

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.05 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #APWR7481430 | Item #7317439 | Mfr. Part #PWR7481430

    Call for Pricing
    Call for Pricing
    Call us for price
    $19.44 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #APWR7481441 | Item #7317401 | Mfr. Part #PWR7481441

    Call for Pricing
    Call for Pricing
    Call us for price
    $33.81 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #APWR7481463 | Item #7317369 | Mfr. Part #PWR7481463

    Call for Pricing
    Call for Pricing
    Call us for price
    $64.24 /EACH

    Added to your cart. View Cart

Product Details

Specifications

Brand Model Compatibility: Schedule 5 and Schedule 40 Carbon Steel Pipes

Clean Bagged: No

Collection: Apollo® PowerPress

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

IAPMO Listed: No

Material: [Carbon Steel, Rubber]

Material Type: HNBR

NSF Certified: No

Recommended Valve Application: Gas

UL Listed: No

Weight: 0.370