2-1/2 in. Copper Press Tee
This product has been replaced by
Manufacturer Part #10077760
2-1/2 in. Copper Press Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Compatible with most commercially available press-fit tools
- EPDM o-ring within the collar of the fitting provides the mechanism by which a permanent seal is created
- APOLLOXPRESS™ fittings achieve a sound joint through the exertion of pressure from a press-fit tool
- APOLLOXPRESS™ fittings carry a 50 year warranty
- No glues, fluxes or solder needed
- Pre-lubricated seals and Leak-Before-Press technology to ensure quick and confident connections
-
Lead Law Compliant
Specifications
- ASME:
- ASME B16.18, ASME B16.22
- Clean Bagged:
- No
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Size 3:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper Press
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Type:
- A10057518
- UL Listed:
- No