Apollo® Press 1-1/4 in. Copper Press Coupling with Stop

Part #A100776  |  Manufacturer Part #10077698

To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/4 in

    Part #A10077698 | Item #7601637 | Mfr. Part #10077698

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.25 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #A10077699 | Item #7601634 | Mfr. Part #10077699

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.72 /EACH

    Added to your cart. View Cart

Product Details

Lead Law Compliant

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: ASTM B-88

Application: Residential

Clean Bagged: No

Collection: Apollo® Press

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Copper

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Domestic

Type: A10077698

UL Listed: No