Apollo® Press 1/2 in. Copper Press x Female 90 Degree Elbow

Part #A1006656  |  Manufacturer Part #10066560

To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #A10066560 | Item #4354834 | Mfr. Part #10066560

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.65 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #A10066561 | Item #4354837 | Mfr. Part #10066561

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.33 /EACH

    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

Clean Bagged: No

Collection: Apollo® Press

Elbow Degree: 90

End Connection 1: Press

End Connection 2: Female

End Connections: Press x Female

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Height: 3 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 1-1/50 in

Material: Copper Press

NSF Certified: No

Type: A10066560

UL Listed: No

Width: 2-1/100 in