3/4 x 3/4 x 1/2 in. Copper Press Reducing Outlet Tee
This product has been replaced by
Manufacturer Part #10077745
3/4 x 3/4 x 1/2 in. Copper Press Reducing Outlet Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
-
Lead Law Compliant
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Press
- End Connection 2:
- Sweat
- End Connection 3:
- Sweat
- End Connections:
- PEX x Sweat x Sweat
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 3/4 in x 1/2 in
- Fitting Type:
- Reducing
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper Press
- NSF Certified:
- No
- UL Listed:
- No