• Cart

DESCRIPTION

Apollo Conbraco 35-300 Series Ball Valve Boiler Drain

A353003

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-124
Collection
35-300 Series
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Sweat, Threaded
End Connection 2
GHT
End Connections
Sweat;Threaded x GHT
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
No
No Kink
No
UL Listed
No
Valve Disc Material
Brass
Valve Seat Material
PRFE
Valve Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS