DESCRIPTION

  • -200 model designed for soft soldering into lines without disassembly
  • 3/4" x 3/4" hose connection available
  • Blowout-proof stem design
  • Chromium plated ball
  • Ideally suited for direct connections to hoses, valve features a securely attached cover with chain which prevents damage to hose threads
  • New pressure-containing version available
  • RPTFE Seats and Stuffing Box Ring

Apollo Conbraco Bracket / Valve Assembly for 7114404

A78100101

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
IAPMO Listed
No
Material
Bronze
NSF Certified
No
UL Listed
No
Valve Seat Material
RPTFE
Valve Size
3/4 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS