DESCRIPTION

  • Adjustable stem packing nut
  • Heavy pattern forged design
  • Made in the USA
  • One hundred percent factory tested
  • Silicone free assembly

Apollo Conbraco 600 psi FNPT Brass Full Port Ball Valve

A77FLF1001

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI Z21.15
ASME Specifications
ASME B16.33
CSA Certified
CSA 9.1
End Connection 1
FNPT
End Connection 2
FNPT
FM Approved
Yes
IAPMO Listed
Yes
ISO Specifications
ISO 9001-2008
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Brass
Maximum Pressure
150 SWP, 600 psi
Maximum Temperature
400
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Recommended Valve Application
Water
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
1/4 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
$16.28
EACH
  • QUANTITY