DESCRIPTION

  • Adjustable stem packing nut
  • Compatible with the Rigid® XLC 2-1/2" – 4" press tool
  • Heavy pattern forged design
  • Leak Before Press® technology
  • Made in the USA

Apollo Conbraco Apollo Xpress® 2-Piece Brass Press Full Port Ball Valve

A77VLF1001

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
Collection
Apollo Xpress®
End Connection 1
Press
End Connection 2
Press
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Brass
Maximum Pressure
250 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
No
Valve Body Style
2 piece
Valve Port Opening
Full Port
Valve Size
1/2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
$28.22
EACH
  • QUANTITY