Brass Stem for 70 Series 3/4 - 1 in. Valves

You last purchased this on
 
Apollo Valves

Brass Stem for 70 Series 3/4 - 1 in. Valves

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

Brass Stem for 70 Series 3/4 - 1 in. Valves

  • Fast #
  • Part #AG239806
  • Item #3385534
  • Manufacturer Part #G239806
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
70 Series Ball Valves
FM Approved:
No
GSA Approved:
No
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Product Type:
Stem