DESCRIPTION

  • Adjustable packing gland
  • Chromium plated ball
  • Hose thread with cap and chain
  • Made in the USA
  • One hundred percent factory tested
  • RPTFE seats and MPTFE stem packing rings

Apollo Conbraco Bronze 600# Threaded Reduced Port Ball Valve 3/4 With Hose Cap

A70LF103HC

Valve Size:

1/2 in

SPECIFICATIONS

End Connection 1
Threaded
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
600 psi
Maximum Temperature
450
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Body Style
2 piece
Valve Operator
Lever
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
1/2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
$44.54
EACH
  • QUANTITY

DOCUMENTS