DESCRIPTION

Apollo Conbraco Bronze Backflow Preventer with Union Ball Valve

A4ALF5A2F

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASSE Standards
ASSE 1013
CSA Certified
CSA B64.4
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Bronze
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
No
Valve Seat Material
Silicone
Valve Size
1 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$414.62
EACH
  • QUANTITY