DESCRIPTION

  • Adjustable packing gland
  • For WOG, 600 psi, and 150 psi for saturated steam
  • Made in the USA
  • Mounting pad for easy actuator mounting
  • One hundred percent factory tested
  • Reinforced seats

Apollo Conbraco Bronze Full Port Solder Ball Valve

A77C2401

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-16
End Connection 1
Solder
End Connection 2
Solder
FM Approved
No
IAPMO Listed
Yes
Length
2-21/100 in
MSS Specifications
MSS SP-110
Material
Bronze, Stainless Steel
Material Type
316L
Maximum Pressure
150 psi SWP, 600 psi CWP
Maximum Temperature
500
NSF Certified
No
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
MPTFE
Valve Size
3/8 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY