DESCRIPTION

  • Adjustable packing gland
  • Corrosion resistant materials
  • Leak Before Press® technology
  • Made in the USA
  • Ridgid® press tool compatible
  • Silicone free assembly

Apollo Conbraco Apollo Xpress® Bronze Press Cap and Chain Ball Valve

A77WLF10HC

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-8
Collection
Apollo Xpress®
End Connection 1
Press
End Connection 2
Press
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
250 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
No
Valve Body Style
2 piece
Valve Port Opening
Full Port
Valve Seat Material
MPTFE
Valve Size
1/2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$48.05
EACH
  • QUANTITY

DOCUMENTS