DESCRIPTION

  • 100% factory pressure tested
  • Lead free AB 1953 certified
  • Made in the USA
  • Numerious mesh and blowout options
  • Self-Aligning Screen Design
  • Shown with required pedestal

Apollo Conbraco 400# NPT x NPT Bronze Wye Strainer

A59LF0001

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 372
Coating
Stainless Steel
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in x 3/4 in x 3/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
125 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Pressure Class
400#
Recommended Valve Application
Water
Width
4-1/4 in