DESCRIPTION

  • Adjustable multi-piece PTFE "V" style packing
  • Anti-blowout one piece bottom entry stem
  • Cast bosses on the center-section and end caps for bleed and drain ports
  • Compression controlled spiral wound gaskets
  • Pressure balanced solid ball
  • Stainless steel trim and hardware
  • Statically grounded ball, stem, and body
  • Swing-out center section
  • Two-position locking

Apollo Conbraco 600 psi Carbon Steel Socket Weld Full Port Ball Valve

A83B2401

Valve Size:

1 in

SPECIFICATIONS

ASME Specifications
ASME B16.34
End Connection 1
Socket Weld
End Connection 2
Socket Weld
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 5211
Material
Carbon Steel
Maximum Pressure
600 psi
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Body Style
3 piece
Valve Port Opening
Full Port
Valve Seat Material
Multi-Seal
Valve Size
1 in
Valve Type
Ball Valves

Starting at
$258.61
EACH
  • QUANTITY