DESCRIPTION

Apollo Conbraco Carbon Steel, Plastic and Stainless Steel Full Port Flanged Ball Valve with Wheel Handle

A88A24MG

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61
CSA Certified
CSA B16.38
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 5211
MSS Specifications
MSS SP-25, MSS SP-61, MSS SP-72
Material
Carbon Steel, Plastic, Stainless Steel
Material Type
316L, PTFE
Maximum Pressure
250 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Recommended Valve Application
Gas, Water
UL Listed
No
Valve Bonnet Type
Welded
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
8 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY