• Cart

DESCRIPTION

Apollo Conbraco Cast Iron Flanged Outside Globe Valve

A6GB11B1LF

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Lead Law Compliant
Yes
Material
Cast Iron
Pressure Class
125#
Valve Body Style
Globe
Valve Bonnet Type
Bolted
Valve Disc Material
Cast Iron
Valve Operator
Wheel Handle
Valve Size
2-1/2 in
Valve Stem
Outside
Valve Type
Globe Valve

Starting at
Call for Pricing
  • QUANTITY