DESCRIPTION

  • 37"×33"×30"
  • 5 year limited warranty on compressor, coil, and 5 years on internal functional parts (Residential Use)
  • All Aluminum Spine Fin coil
  • Climatuff™ compressor
  • Comfort"R" mode approved
  • Compressor Sump Heat
  • Demand Defrost Control withdiagnostics
  • DuraTuff base, fast complete drain, weather proof
  • Kit for sizes 1-1/4" to 2"
  • Products sold in select areas only, please contact your local branch for availability in your area

Check Valve Repair Kit

A40007A2

Valve Size:

SPECIFICATIONS

FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
2 in
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
Valve Size
1-1/4 in - 2 in

Starting at
Call for Pricing
  • QUANTITY