DESCRIPTION

  • Balanced piston design
  • Built-in thermal expansion by-pass
  • Sealing spring cage for vault installations

Apollo Conbraco 36ELF Series CPVC Double Union Pressure Reducing Valve

A36ELF1201C

Valve Size:

SPECIFICATIONS

ASSE Standards
ASSE 1003
CSA Certified
Yes
Collection
36ELF Series
End Connection 1
Union CPVC
End Connection 2
Union CPVC
End Connections
Union CPVC
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
400 psig
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Valve Seat Material
EPDM
Valve Size
3/4 in
Valve Type
Pressure Reducing Valves

Starting at
Call for Pricing
  • QUANTITY