1-1/2 in. Bronze Double Check Valve Assembly with Ball Valve

You last purchased this on
 
Apollo Valves

DC4A Series 1-1/2 in. Bronze Double Check Valve Assembly with Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

DC4A Series 1-1/2 in. Bronze Double Check Valve Assembly with Ball Valve

  • Fast #
  • Part #A4ALF107A2
  • Item #7386792
  • Manufacturer Part #4ALF107A2
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Low pressure loss
  • Captured spring cartridge check valves
  • No special tools required
  • Corrosion resistant
  • Top access for fast testing & maintenance
  • Threaded test cock protectors
  • Ball valve shut-offs with SS handles & nuts standard
  • Compact yet easy to maintain
  • Designed, cast, machined, assembled and tested in the USA
  • Chloramine-resistant elastomers
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASSE Standards:
ASSE 1015
ASTM:
ASTM B-584 C89836
AWWA:
AWWA C-510
Application:
Building, Heating and Cooling
Collection:
DC4A Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Height:
4-3/4 in
IAPMO Listed -:
Yes
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
18 in
Material:
Bronze, Plastic, Stainless Steel
Material Type:
C89836, Silicone, 300
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
175
Recommended Valve Application:
HVAC
Temperature Range:
33 to 180 Deg F
UL Listed:
Yes
Valve Body Material:
Bronze
Valve Body Style:
Straight
Valve Operator:
Handle
Valve Seat Material:
Chloramine-Resistant Silicone
Valve Size:
1-1/2 in
Valve Stem:
Non-rising
Valve Type:
Double Check Detector Assembly
Weight:
12.9 lb