1-1/2 in. Bronze Flanged Check Valve
DCLF 4A 1-1/2 in. Bronze Flanged Check Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- Clean Bagged:
- No
- Collection:
- DCLF 4A
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 175
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Size:
- 1-1/2 in
- Valve Type:
- Check Valve
- Weight:
- 22 lb