DESCRIPTION

  • 3" - 24" meet performance requirements of AWWA C-504
  • Compatible with ANSI 125# & 150# Flanges
  • Conforms to MSS SP-67 & API 609
  • ISO 5211 top plate allows choice of Apollo® pneumatic actuators and manual operators
  • LD141 series suitable for end of line service to rated pressure
  • Optional square drive shaft for direct mounting actuators (2" - 12")

Apollo Conbraco Ductile Iron and Stainless Steel EPDM Lug Butterfly Valve

ALD141SE11

Valve Size:

2-1/2 in

SPECIFICATIONS

ANSI Specifications
ANSI 372
ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-504
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
ISO Specifications
ISO 5211
Lead Law Compliant
Yes
MSS Specifications
MSS SP-67
Material
Ductile Iron
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 372
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Aluminum Bronze
Valve Operator
Lever Handle
Valve Seat Material
EPDM
Valve Size
2-1/2 in
Valve Type
Butterfly Valves

Starting at
$203.28
EACH
  • QUANTITY