DESCRIPTION

  • Some parts numbers are available in Polished Brass or Satin Chrome
  • Spring Bottom cocks tested at 80 psig air
  • Standard parts are stain brass

Female Split Body Hex Lever Handle Air Cock

A4159001

Valve Size:

1/4 in

SPECIFICATIONS

End Connection 1
Female
End Connection 2
Female
Material
Brass
Maximum Pressure
80 psi
Maximum Temperature
500
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Size
1/4 in

Starting at
$18.04
EACH
  • QUANTITY

DOCUMENTS