DESCRIPTION

  • 100% line run test
  • 41"×37"×34"
  • All Aluminum Spine Fin coil
  • Climatuff™ compressor
  • Comfort"R" mode approved
  • Compressor Sump Heat
  • Demand Defrost Control withdiagnostics
  • DuraTuff base, fast complete drain, weather proof
  • For sizes 2-1/2" to 3"
  • Products sold in select areas only, please contact your local branch for availability in your area

Apollo Conbraco First Check Valve Repair Kit

A400001

Valve Size:

65 mm - 80 mm

SPECIFICATIONS

Brand Model Compatibility
Apollo Conbraco 40-200 Series Reduced Pressure Principle Backflow Preventer
FM Approved
No
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
Valve Size
65 mm - 80 mm

Starting at
$230.63
EACH
  • QUANTITY