• Cart

DESCRIPTION

Apollo Conbraco 88A-200 Series Flanged Carbon Steel and Stainless Steel Full Port Ball Valve

A88A242477

Valve Size:

SPECIFICATIONS

Collection
88A-200 Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Carbon Steel
Maximum Pressure
150 psig
NSF Certified
No
UL Listed
No
Valve Body Style
Flanged
Valve Operator
Actuator Ready
Valve Port Opening
Full Port
Valve Size
2 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY