• Cart

DESCRIPTION

Apollo Conbraco 88A-900 Series Flanged Carbon Steel Standard Port Ball Valve

A88A9401

Valve Size:

SPECIFICATIONS

Collection
88A-900 Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
Material
Carbon Steel
Maximum Pressure
150 psig, 300 psig
NSF Certified
No
Pressure Class
300#
UL Listed
No
Valve Body Style
Flanged
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
2-1/2 in
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY