DESCRIPTION

Apollo Conbraco Flanged Check Valve

A6SC10B1

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI Class 125
ASTM Specifications
ASTM 420 S42000, ASTM A-126 Class B, ASTM A-307 B, ASTM B-16
End Connection 1
Flanged
End Connection 2
Flanged
Length
14 in
MSS Specifications
MSS SP-71
Material
Cast Iron
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Bonnet Type
Bolted
Valve Disc Material
Cast Iron
Valve Port Opening
Full Port
Valve Seat Material
Cast Bronze
Valve Size
4 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS