DESCRIPTION

Apollo Conbraco Flanged Ductile Iron Butterfly Valve with Lever Handle and Silicone Free Assembly

ALD145BE11

Valve Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-504
End Connection 1
Flanged
FM Approved
No
ISO Specifications
ISO 5211
Lead Law Compliant
Yes
MSS Specifications
MSS SP-67
Material
Ductile Iron
Maximum Pressure
200 psi
Maximum Temperature
100
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
Yes
Valve Body Style
Lug
Valve Disc Material
Bronze
Valve Operator
Lever Handle
Valve Seat Material
EPDM
Valve Size
4 in
Valve Type
Butterfly Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$168.24
EACH
  • QUANTITY