Apollo Conbraco FNPT Bronze Check Valve
A4ALF3AA
Valve Size:
3/4 inSPECIFICATIONS
- ASSE Standards
- ASSE 1024
- CSA Certified
- CSA B64.6
- End Connection 1
- FNPT
- End Connection 2
- FNPT
- FM Approved
- No
- IAPMO Listed
- No
- Lead Law Compliant
- Yes
- Length
- 4-19/50 in
- Material
- Bronze
- Maximum Pressure
- 175 psi
- Maximum Temperature
- 180
- NSF Certified
- Yes
- NSF Specifications
- NSF 372
- Recommended Valve Application
- Water
- UL Listed
- No
- Valve Seat Material
- Buna-N
- Valve Size
- 3/4 in
- Valve Type
- Check Valves
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday