DESCRIPTION

  • Ball valve shutoffs w/SS handles and nut standards
  • Captured stainless steel springs
  • Chloramine-resistant elastomers
  • Modular relief valve
  • Reversible/removable silicone seat discs
  • Top-mounted test cocks for easy testing

Apollo Conbraco FNPT Bronze Double Check Backflow Preventer with Ball Valve

A4ALF10A2F

Valve Size:

SPECIFICATIONS

ASSE Standards
ASSE 1015
CSA Certified
CSA B64.5
End Connection 1
FNPT
End Connection 2
FNPT
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
12-5/8 in
Material
Bronze
Maximum Pressure
175 psi
Maximum Temperature
180
NSF Certified
No
UL Listed
No
Valve Seat Material
Chloramine-Resistant Silicone
Valve Size
3/4 in
Valve Type
Backflow Preventers

Starting at
$295.58
EACH
  • QUANTITY