• Cart

DESCRIPTION

Apollo Conbraco 72-100 Series FNPT Carbon Steel Full Port Ball Valve

A721056A

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-108, ASTM A-216-WCB
Clean Bagged
No
Collection
72-100 Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
IAPMO Listed
No
Length
2-87/100 in
MSS Specifications
MSS SP-110
Material
Carbon Steel
Maximum Pressure
3000 CWP
Maximum Temperature
600
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Gas, Water
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
1/2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY