DESCRIPTION

  • Some parts numbers are available in Polished Brass or Satin Chrome
  • Spring Bottom cocks tested at 80 psig air
  • Standard parts are stain brass

FNPT Split Body Standard Aircock with Tee Handle

A4156001

Valve Size:

1/4 in

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
FNPT
Material
Brass
Maximum Pressure
80 psi
Maximum Temperature
500
Valve Body Style
2 piece
Valve Operator
T-Handle
Valve Size
1/4 in

Starting at
$16.93
EACH
  • QUANTITY

DOCUMENTS