DESCRIPTION

Apollo Conbraco FNPT Threaded Bronze Full Port Ball Valve with Safety Vent

A7K1027SV

Valve Size:

SPECIFICATIONS

End Connection 1
FNPT
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
Maximum Temperature
200
NSF Certified
No
Recommended Valve Application
Gas
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Locking Latch Lever Handle
Valve Port Opening
Full Port
Valve Size
1/2 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY