• Cart

DESCRIPTION

Apollo Conbraco 62-100 Series FNPT Threaded Stainless Steel Check Valve

A621057

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-351
Collection
62-100 Series
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Length
2-31/100 in
MSS Specifications
MSS-SP-80
Material
Stainless Steel
Maximum Temperature
400
NSF Certified
No
Pressure Class
400#
UL Listed
No
Valve Seat Material
RPTFE
Valve Size
1/2 in
Valve Type
Check Valve

Starting at
Call for Pricing
  • QUANTITY