DESCRIPTION

  • Balanced piston design
  • Built-in thermal expansion by-pass
  • Sealing spring cage for vault installations

Apollo Conbraco Apollo Xpress® 400 psi Union x FNPT Thread Bronze Water Pressure Reducing Valve

A36ELF1101T

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASSE Standards
ASSE 1003
CSA Certified
CSA B356
Collection
Apollo Xpress®
End Connection 1
Union
End Connection 2
FNPT
Height
4-3/4 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
5-1/2 in
Material
Bronze
Maximum Pressure
400 psig
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61 Annex G
Pressure Class
400#
Recommended Valve Application
Water
Valve Body Style
2 piece
Valve Bonnet Type
Union
Valve Disc Material
EPDM
Valve Operator
Screw and Nut
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Size
3/4 in
Valve Type
Pressure Reducing Valves

Starting at
$198.96
EACH
  • QUANTITY