DESCRIPTION

  • One hundred percent factory tested
  • Vacuum service to 29" of Hg

Apollo Conbraco Full Port Ball Valve Slide Rail

A77CLF20

Valve Size:

SPECIFICATIONS

End Connection 1
Solder
End Connection 2
Solder
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
3-3/100 in
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
150 psi
Maximum Temperature
500
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-8
Pressure Class
150#
Recommended Valve Application
Air, Liquid, Steam, Water
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
3/4 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY