DESCRIPTION

  • Adjustable stem packing nut

Apollo Conbraco Full Port Solder Ball Valve in Brass

A94ALF20

Valve Size:

4 in

SPECIFICATIONS

ANSI Specifications
ANSI Z21.15
ASME Specifications
ASME 16.33, ASME B16.44
End Connection 1
Solder
End Connection 2
Solder
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
2-3/4 in
MSS Specifications
MSS SP-110
Material
Brass
Maximum Pressure
400 psi CWP
Maximum Temperature
400
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-8
Pressure Class
400#
Recommended Valve Application
Fire Prevention, Fuel, Gas, HVAC, Water
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
4 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
$1131.7
EACH
  • QUANTITY

DOCUMENTS