1-1/4 in. Bronze FNPT Lever Handle Gas Ball Valve
This product has been replaced by
Manufacturer Part #50GB601A
GB-50 Series 1-1/4 in. Bronze FNPT Lever Handle Gas Ball Valve
Package Quantity Info:
EA: 1 IP: 5 CA: 25 PT: 4500-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reversible steel lever handle
- Wing and tee handle options
- For natural gas, manufactured and mixed gases, LP gas and LP gas-air mixtures
- Made in the USA
- 100% factory tested
Specifications
- ANSI:
- ANSI Z21.15
- Collection:
- GB-50 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Length:
- 3-43/50 in
- MSS:
- MSS SP-10
- Material:
- Bronze
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 5 psig
- UL Listed:
- UL 125/UL 842
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/4 in
- Valve Type:
- Gas Ball Valve