DESCRIPTION

Apollo Conbraco Grooved Stainless Steel Backflow Preventer

A4ALF60E3

Valve Size:

SPECIFICATIONS

ASSE Standards
ASSE 1048
CSA Certified
CSA B64.5
End Connection 1
Grooved
End Connection 2
Grooved
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372
UL Listed
Yes
Valve Seat Material
Chloramine-Resistant Silicone
Valve Size
3 in
Valve Type
Backflow Preventers

Starting at
Call for Pricing
  • QUANTITY